Mercer 1-Light LED Vanity, Georgetown Bronze

Item #: 1558579

Cat #: 62-314

UPC: 045923323140

Sign In or Register to view pricing and more.
Documents & Guides
Mercer - (1) LED Wall Sconce with Frosted Glass - Georgetown Bronze Finish

Overview

Mercer - (1) LED Wall Sconce with Frosted Glass - Georgetown Bronze Finish
Nuvo's Mercer LED vanity is a contemporary lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and bathrooms with this georgetown bronze vanity featuring Frosted Glass. At 3000K, this vanity delivers long-lasting warm white light. Sophisticated and elegant, the Mercer collection adds style to any home decor.
Also known as: 045923323140, 62-314

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 850
Volts AC: 120
Color: Frosted, Bronze
Material: Glass, Metal
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 850
Color: Frosted, Bronze
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 10
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)