Cable Tie, Screw Mount, 120lb Tensile, 15.6", Black

Item #: 1558554

Cat #: T120MR0K2

UPC: 089306058984

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Screw Mount, 15.6 Inch, 1/4 Inch Screw Hole, 4 Inch Max Bundle Diameter, 120 Pound Tensile, PA66, Black, 50/pkg

Overview

Cable Tie, Screw Mount, 15.6 Inch, 1/4 Inch Screw Hole, 4 Inch Max Bundle Diameter, 120 Pound Tensile, PA66, Black, 50/pkg
One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.
Also known as: 089306058984, T120MR0K2

Specifications

Color: Black
Length: 15.6 in
Width: 0.300 in
Weight Capacity: 120 lbs
Mounting: 1/4 in Screw
Package Type: Bag
Color: Black
Width: 0.300 in
Mounting: 1/4 in Screw
Length: 15.6 in
Weight Capacity: 120 lbs
Package Type: Bag

Customer Reviews

No reviews for this product
(0)