LED Slim Floodlight, 200W, 120/277V

Item #: 1558431

Cat #: PTF200-NW-G1-Y-FL-8-BZ

UPC: 783352026057

Sign In or Register to view pricing and more.
Documents & Guides
LED Slim Floodlight, 200W, 120-277VAC, Color Temperature: 4000K, 80CRI, Color: Bronze, Yoke Mount.

Overview

LED Slim Floodlight, 200W, 120-277VAC, Color Temperature: 4000K, 80CRI, Color: Bronze, Yoke Mount.
The Philips LED Slim flood family is your best value for discreet & modern design on your floodlighting projects.
Also known as: 783352026057, PTF200-NW-G1-Y-FL-8-BZ

Specifications

Mounting: Yoke
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Type: LED, Slim, Floodlight
Color Rendering Index (CRI): 80
Wattage: 200
Color: Bronze
Dimmable: No
Mounting: Yoke
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Color: Bronze
Color Temperature: 4000 (Cool White)
Type: LED, Slim, Floodlight
Wattage: 200
Dimmable: No

Customer Reviews

No reviews for this product
(0)