This product has been discontinued.

4' High Pressure Hose Down, 50K
Item #: 1558413
Cat #: FHE-L48-24000LM-ACL-MD-MVOLT-GZ10-50K-80
UPC: 193047534482
Documents & Guides
0K-80 CRI High Pressure Hose Down Luminaire 15-Inch x 4 Ft., 24000 Lumens, Color Temperature: 5000K, Clear Acrylic 0.125 Inch, Medium, 120V-277V, Generic Driver, 0-10V Dimming
Sign In or Register to view pricing and more.
No associated products found.
Overview
0K-80 CRI High Pressure Hose Down Luminaire 15-Inch x 4 Ft., 24000 Lumens, Color Temperature: 5000K, Clear Acrylic 0.125 Inch, Medium, 120V-277V, Generic Driver, 0-10V Dimming
Ideal for use in food and beverage processing, cold storage and garden centers. Fiberglass enclosure protects fixture while remaining easy to service and clean. Not for use or installation in direct outdoor sunlight.
Also known as: 193047534482, FHE-L48-24000LM-ACL-MD-MVOLT-GZ10-50K-80
Specifications
Wattage: | 149 |
Material: | Polycarbonate |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 149 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Material: | Polycarbonate |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)