Air Conditioner for Enclosure, Blue E+ Series, 16 x 38 x 12", Carbon Steel

Item #: 1558383

Cat #: 3185830

UPC: 639889878242

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner for Enclosure, Blue E+ Series, 5500 BTU, 16 x 38 x 12 Inch, Carbon Steel

Overview

Air Conditioner for Enclosure, Blue E+ Series, 5500 BTU, 16 x 38 x 12 Inch, Carbon Steel
An average of 75% energy savings due to speed-regulated components and heat pipe technology Intuitive operation due to touch display and intelligent interfaces Longer service life of the components inside the enclosure and the cooling unit due to component-friendly cooling Suitable for international use due to a unique multi-voltage capability
Also known as: 639889878242, 3185830

Specifications

Width: 16 in
Height: 38 in
Material: Carbon Steel
Depth: 12 in
Width: 16 in
Material: Carbon Steel
Height: 38 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)