This product has been discontinued.
FIXT BLK CYL-STEP 60W PAR16 50 W PAR20
Item #: 1558348
Cat #: AKTSCP20BL
UPC: 785235515924
Sign In or Register to view pricing and more.
Documents & Guides
FIXT BLK CYL-STEP 60W PAR16 50 W PAR20
Overview
FIXT BLK CYL-STEP 60W PAR16 50 W PAR20
Also known as: 785235515924, AKTSCP20BL
Specifications
Color: | Black |
Wattage: | 60 |
Standards: | California Proposition 65 |
Color: | Black |
Standards: | California Proposition 65 |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)