Pushbutton, Push-Pull, Maintained, 30mm, Mushroom, Red, PenTUFF Contacts,

Item #: 155826
Cat #: 800T-FX6AV
UPC: 611320135527
Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton, 30mm, Push-Pull Device, Maintained, Standard Mushroom Head, Heavy Duty, No Twist Release, 2-Position, No Legend on Cap, Red, No Guards - On Terminals, 1 Normally Open 1 Normally Closed PenTUFF Contacts, Device with Packaging

Overview

Pushbutton, 30mm, Push-Pull Device, Maintained, Standard Mushroom Head, Heavy Duty, No Twist Release, 2-Position, No Legend on Cap, Red, No Guards - On Terminals, 1 Normally Open 1 Normally Closed PenTUFF Contacts, Device with Packaging
Our Bulletin 800T/H 30 mm Operators are designed and constructed to perform in the most demanding industrial environments. Bold yet functional, rugged yet attractive, our operators represent the world's most innovative and unique offering.
Also known as: 611320135527, 800T-FX6AV

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Pushbutton
Color: Red
Family / Style: 800T
Size: 30 mm
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)