1/2 IN CLOSE-UP PLUG

Item #: 15580

Cat #: PLG50R

UPC: 783126448009

Documents & Guides
OZ-Gedney Type PLG Internal Recessed Threaded Insert Plug, Size: 1/2 IN, Steel, Finish: Zinc Electroplated, Connection: Threaded NPT, Body Thick: 1/2 IN, 3/8 IN Socket Size, Third Party Certification: UL File Number E-34997 Suitable For Wet Locatio
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type PLG Internal Recessed Threaded Insert Plug, Size: 1/2 IN, Steel, Finish: Zinc Electroplated, Connection: Threaded NPT, Body Thick: 1/2 IN, 3/8 IN Socket Size, Third Party Certification: UL File Number E-34997 Suitable For Wet Locatio
Also known as: 783126448009, PLG50R

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)