Locking Flanged Outlet, 20A, 250V, 2P3W

Item #: 1558

Cat #: 2326

UPC: 078477801185

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding - White.
Also known as: 078477801185, 2326

Specifications

Type: Grounding, Receptacle, Outlet
Mounting: Flange
Amps: 20
Color: White
Volts AC: 240
NEMA Configuration: L6-20R
Type: Grounding, Receptacle, Outlet
Amps: 20
Volts AC: 240
Mounting: Flange
Color: White
NEMA Configuration: L6-20R

Customer Reviews

No reviews for this product
(0)