
Sign In or Register to view pricing and more.
Documents & Guides
200' Fish Tape with Reel Stand, Diameter: 3/16", Maximum Design Strength: 300 lbs, Weight: 16 lbs, Material: Fiberglass
Overview
200' Fish Tape with Reel Stand, Diameter: 3/16", Maximum Design Strength: 300 lbs, Weight: 16 lbs, Material: Fiberglass
Non-conductive fiberglass tape with patented low-friction coating for faster and easier fishing
Perfect for fishing in conduit with wire or cable present
Advanced comfort handle grip reduces fatigue
Superior rapid tape pay-out and rewind
Smaller Fish Eye with offset bend for improved fishing ability
Improved low profile tip for easy fishing through all sizes of conduit
Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly
Rugged case design improves drop impact capability
Flared case with Grip Ridges for no slip handling
Available in 50 FT (15.2 m), 100 FT (30.5 m) and 250 FT(76.2 m) lengths
Replaceable tips
Exclusive, unique, lightweight reel for easy positive feed out and rewind
Excellent for installation of telecommunications and data communication cables in overhead plenums, above suspended ceilings and under floors
Fiberglass fish tape is the fastest manual fish tape available. It is intended for fishing only. Rope or line is recommended for pulling.
Also known as: 783310357469, 542-200, Magic, fishtape, Router
Specifications
Diameter: | 3/16 in |
Material: | Fiberglass |
Length: | 200 ft |
Type: | Fish Tape |
Diameter: | 3/16 in |
Length: | 200 ft |
Material: | Fiberglass |
Type: | Fish Tape |
Customer Reviews
No reviews for this product
(0)