Glyder Inc Dmr 600w White

Item #: 155786
Cat #: GL-600-WH
UPC: 027557670098
Sign In or Register to view pricing and more.
Documents & Guides
Preset Dimmer, Lutron, Glyder, Ul Listed, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load:incandescent/halogen Lighting, 2.860 In Width X 4.600 In Height, Actuator: Button Turns On/off, Slide Up To Brighten And Down To Dim, Gloss Wall Plate Finish, White

Overview

Preset Dimmer, Lutron, Glyder, Ul Listed, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load:incandescent/halogen Lighting, 2.860 In Width X 4.600 In Height, Actuator: Button Turns On/off, Slide Up To Brighten And Down To Dim, Gloss Wall Plate Finish, White
Also known as: 027557670098, GL-600-WH

Specifications

Color: White
Light Technology: Halogen
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)