
Shelf Support, 18"
Item #: 1557747
Cat #: SHELF-SUPT-18
UPC:
Documents & Guides
Shelf/Wall Support, For 18 inch Wide Tray
Sign In or Register to view pricing and more.
Overview
Shelf/Wall Support, For 18 inch Wide Tray
Also known as: SHELF-SUPT-18
Specifications
Width: | 18 in |
Width: | 18 in |
Customer Reviews
No reviews for this product
(0)