KIT RD UNV 23W 27K MCPCB

Item #: 1557634

Cat #: TJTUNV023AC827B

UPC: 847098041641

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KIT RD UNV 23W 27K MCPCB

Overview

KIT RD UNV 23W 27K MCPCB
Also known as: 847098041641, TJTUNV023AC827B

Specifications

Wattage: 23
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 23
Volts AC Range: 120 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)