LED Gimbal Downlight, 4", 10 Watt, Selectable CCT, 120V

Item #: 1557513

Cat #: WF4ADJLED30K40K50K90CRIMWM6

UPC: 193047544955

LED Adjustable Gimbal Downlight, 4 Inch, 10 Watt, 780 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, Matte White Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Adjustable Gimbal Downlight, 4 Inch, 10 Watt, 780 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, Matte White Finish
The 4" Wafer™ LED Gimbal with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The LED module maintains at least 70% light output for 50,000 hours. The Wafer LED Gimbal is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Also known as: 193047544955, WF4ADJLED30K40K50K90CRIMWM6

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 10
Volts AC: 120
Color: Matte White
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Diameter: 4 in
Dimmable: Yes
Wattage: 10
Color: Matte White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)