Palomino, Quadruplex Service Drop, 2-2-2-2 AWG, Aluminum, 500'

Item #: 15574

Cat #: PALOMINO500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(3) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Palomino, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 Foot Reel

Overview

(3) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Palomino, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 Foot Reel
Used to supply 3-phase power, usually from a pole-mounted transformer, to the user's service head where connection to the service entrance cable is made. To be used at voltages of 600 volts phase-to-phase or less and at conductor temperatures not to exceed 75°C for polyethylene insulated conductors or 90°C for crosslinked polyethylene (XLP) insulated conductors.
Also known as: PALOMINO500RL

Specifications

Length: 500 ft
Gauge: 2
Conductors: 4
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 4
Gauge: 2
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)