Slotted Wiring Duct, 3"x4", NA, Gray

Item #: 1557268

Cat #: 181-34004

UPC: 089306304487

Sign In or Register to view pricing and more.
Documents & Guides
Slotted Wall Wiring Duct, 3" x 4", Non-Adhesive, PVC, Gray, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 3" x 4", Non-Adhesive, PVC, Gray, 120ft/Carton
Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.
Also known as: 089306304487, 181-34004

Specifications

Width: 3 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)