LED Linear, 4', 6500 Lumen, 52 Watt, 100-277V, 5000K

Item #: 1557100

Cat #: LHU-5MC2-7DNN-NGN

UPC: 056241603364

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear, 4 Foot, 6500 Lumen, 52 Watt, 100-277V, 5000K, 80 CRI, Diffused Polycarboante Lens, Medium Beam Distribution, NEMA 4X, UL 1598/A, CSA C22.2 No. 250, IP66/67, 2000 PSI Hose-Down Rating

Overview

LED Linear, 4 Foot, 6500 Lumen, 52 Watt, 100-277V, 5000K, 80 CRI, Diffused Polycarboante Lens, Medium Beam Distribution, NEMA 4X, UL 1598/A, CSA C22.2 No. 250, IP66/67, 2000 PSI Hose-Down Rating
Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.
Also known as: 056241603364, LHU-5MC2-7DNN-NGN

Specifications

Lumens: 6500
Wattage: 52
Color Temperature: 5000 (Bright White)
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 6500
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 52
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)