
Conduit to Beam Clamp, Side Mount, Size: 1", Material: Spring Steel
Item #: 155680
Cat #: BC16MSM
UPC: 782856198161
Documents & Guides
Conduit to Beam Clamp, Side Mount, Diameter: 1 in (EMT), 1 in (Rigid), Material: Spring Steel
Sign In or Register to view pricing and more.
Overview
Conduit to Beam Clamp, Side Mount, Diameter: 1 in (EMT), 1 in (Rigid), Material: Spring Steel
Top mounted light duty snap close side mounted conduit clip for use with standard flange widths.
Also known as: 782856198161, BC16MSM
Specifications
Material: | Spring Steel |
Finish: | nVent CADDY Armour |
Material: | Spring Steel |
Finish: | nVent CADDY Armour |
Customer Reviews
No reviews for this product
(0)