PVC CTD ELB 45D 3IN R24IN STL GRY

Item #: 1556681

Cat #: LRELL3X2445-G

UPC: 704508015343

Sign In or Register to view pricing and more.
Documents & Guides
PVC CTD ELB 45D 3IN R24IN STL GRY

Overview

PVC CTD ELB 45D 3IN R24IN STL GRY
Also known as: 704508015343, LRELL3X2445-G

Specifications

Diameter: 3 in
Color: Gray
Angle: 45°
Material: PVC Coated Steel
Sweep Radius: 24 in
Diameter: 3 in
Angle: 45°
Sweep Radius: 24 in
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)