MULTI9 GFP 2P 25A 26MA A 480Y/277V RCCB

Item #: 1556478

Cat #: M9R41225

UPC: 606481198474

Sign In or Register to view pricing and more.

Overview

MULTI9 GFP 2P 25A 26MA A 480Y/277V RCCB
Also known as: 606481198474, M9R41225

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Poles: 2
Mounting: DIN Rail
Volts AC: 277, 480Y
Amps: 25

Customer Reviews

No reviews for this product
(0)