Sign In or Register to view pricing and more.
Made in USA
Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 50/125 10G/150, Micron/900 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.26", Color: Black, Standard: OM2.
Overview
Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 50/125 10G/150, Micron/900 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.26", Color: Black, Standard: OM2.
Also known as: W3012AG01
Specifications
Material: | Fiber |
Color: | Black |
Jacket: | Riser |
Material: | Fiber |
Jacket: | Riser |
Color: | Black |
Customer Reviews
No reviews for this product
(0)