Disconnect Switch, 100A, 600V, 3P, Non-Fusible, NEMA 4X, Heavy Duty

Item #: 155619

Cat #: THN3363SS316

UPC: 783164382372

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 100 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, 316 Stainless Steel, Heavy Duty

Overview

Disconnect Switch, 100 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, 316 Stainless Steel, Heavy Duty
Also known as: 783164382372, THN3363SS316

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)