3
more
![Flip-Blade Insulated Screwdriver, 2in1, Ph Bit #2, Sl Bit 1/4" Flip-Blade Insulated Screwdriver, 2in1, Ph Bit #2, Sl Bit 1/4"](https://rexel-cdn.com/products/32293.jpg?i=B021B9D7-DE14-4BE4-ADC2-FA4B416D3CE3&f=420)
Flip-Blade Insulated Screwdriver, 2in1, Ph Bit #2, Sl Bit 1/4"
Item #: 1556070
Cat #: 32293
UPC: 092644322938
Sign In or Register to view pricing and more.
Documents & Guides
Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #2, Sl Bit 1/4-Inch, 1000-Volt Insulation Rating, Has A #2 Phillips End And A 1/4-Inch Slotted End, Interchangeable Blades With A Slim Tip To Fit Terminal Blocks, Double-Ended Blades Have A 3.5-Inch Shaft Length Out Of Handle
Overview
Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #2, Sl Bit 1/4-Inch, 1000-Volt Insulation Rating, Has A #2 Phillips End And A 1/4-Inch Slotted End, Interchangeable Blades With A Slim Tip To Fit Terminal Blocks, Double-Ended Blades Have A 3.5-Inch Shaft Length Out Of Handle
Klein Tools' Flip-Blade Insulated Screwdriver is two drivers in one tool. The auto-eject mechanism works with just a twist, allowing you to flip the #2 Phillips- to the 1/4-Inch Slotted-end of the blade simply and easily. A bright orange coating of insulation protects from electrical shock, as well as being flame and impact resistant. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol.
Also known as: 092644322938, 32293
Specifications
Type: | Phillips |
Size: | #2, 1/4 in |
Standards: | California Proposition 65 |
Type: | Phillips |
Standards: | California Proposition 65 |
Size: | #2, 1/4 in |
Customer Reviews
No reviews for this product
(0)