10/4 SOW Cord, Black, 250'

Item #: 155606

Cat #: SOWSO104BLK250CL

UPC: 980130424658

Sign In or Register to view pricing and more.
Documents & Guides
COR SOWSO104BLK250CL CNT CBL

Overview

COR SOWSO104BLK250CL CNT CBL
Also known as: 980130424658, SOWSO104BLK250CL

Specifications

Jacket: Rubber
Gauge: 10
Length: 250 ft
Material: Copper
Color: Black
Conductors: 4
Jacket: Rubber
Length: 250 ft
Color: Black
Gauge: 10
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)