Conch, Triplex Service Drop, 2-2-2 AWG, Aluminum, 1000'

Item #: 15560

Cat #: CONCH1000RL

UPC: 980120586861

Sign In or Register to view pricing and more.
Documents & Guides
(2) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Conch, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1000 Foot Reel

Overview

(2) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Conch, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1000 Foot Reel
Also known as: 980120586861, CONCH1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 2
Material: Aluminum
Jacket: PP (Polypropylene)
Conductors: 3
Gauge: 2
Jacket: PP (Polypropylene)
Length: 1000 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)