Kinetix Low Inertia Servo, 240 V AC, 75 mm Blt Crcl, 3 Mag, 250

Item #: 1555984

Cat #: VPL-A0753C-PJ14AA

UPC: 884951955660

Sign In or Register to view pricing and more.
Kinetix Low Inertia Servo, 240 V AC, 75 mm Blt Crcl, 3 Mag, 2500 RPM, Multi Turn, Keyed, Hold Brk

Overview

Kinetix Low Inertia Servo, 240 V AC, 75 mm Blt Crcl, 3 Mag, 2500 RPM, Multi Turn, Keyed, Hold Brk
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A0753C-PJ14AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 75 mm bolt circle frame size. It is 2500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951955660, VPL-A0753C-PJ14AA

Specifications

Type: Servo Motor
Type: Servo Motor

Customer Reviews

No reviews for this product
(0)