Service Post Connector, Copper, 10 to 6 AWG, 1/4" Stud
Item #: 155585
Cat #: KC17
UPC: 781810254301
Sign In or Register to view pricing and more.
Made in USA
Service Post Connector, Copper, One Conductor, 10 to 6 AWG, 1/4 Inch Stud, Direct Burial Rated
Overview
Service Post Connector, Copper, One Conductor, 10 to 6 AWG, 1/4 Inch Stud, Direct Burial Rated
BURNDY's servit post connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.
Also known as: 781810254301, KC17
Specifications
Material: | Copper |
Size: | 1/4 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 10 - 6 |
Material: | Copper |
Standards: | California Proposition 65 |
Size: | 1/4 in |
Allowable Gauge Range: | 10 - 6 |
Customer Reviews
No reviews for this product
(0)