60124 MTLDRUMFLUSH12011SGBLVIDCC

Item #: 1555821

Cat #: MTLDRUMFLUSH/120/11SG/BL/VIDCC

UPC: 046135601248

Documents & Guides
No Documents Available
60124 MTLDRUMFLUSH12011SGBLVIDCC *Sylvania Part # 60124*
Sign In or Register to view pricing and more.

Overview

60124 MTLDRUMFLUSH12011SGBLVIDCC *Sylvania Part # 60124*
Also known as: 046135601248, MTLDRUMFLUSH/120/11SG/BL/VIDCC

Specifications

Mounting: Flush, Surface
Volts AC: 120
Lumens: 800
Diameter: 11 in
Color: Black
Light Technology: LED
Mounting: Flush, Surface
Lumens: 800
Color: Black
Volts AC: 120
Diameter: 11 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)