Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.5m, (4.92')

Item #: 155570

Cat #: 1492-CAB015E69

UPC: 662073087908

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired, Cable for 1769-OB16 and -OV16 Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 1.5 meter (4.92 Foot)

Overview

Pre-Wired, Cable for 1769-OB16 and -OV16 Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 1.5 meter (4.92 Foot)
Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing fieldwiring information are included for each interface module and I/O module combination.
Also known as: 662073087908, 1492-CAB015E69

Specifications

Conductors: 20
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22
Length: 1.500 m
Conductors: 20
Type: Pre-Wired Cable
Length: 1.500 m
Family / Style: 1492
Gauge: 22

Customer Reviews

No reviews for this product
(0)