This product has been discontinued.
This product may not be available in all locations.
Disconnect Switch Kit, 60A, 3P, 600V, Type J
Item #:
155568
Cat #:
1494V-DJ666-A-C-D-E
UPC:
612598457113
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch Kit, Right Handed, 60 Amp Switch, 60 Amp Fuse Clips, 3-Pole, 600 Volt, Type J
Overview
Disconnect Switch Kit, Right Handed, 60 Amp Switch, 60 Amp Fuse Clips, 3-Pole, 600 Volt, Type J
Also known as: 612598457113, 1494V-DJ666-A-C-D-E
Specifications
Type: | Disconnect Switch |
Poles: | 3 |
Family / Style: | 1494V |
Amps: | 60 |
Type: | Disconnect Switch |
Family / Style: | 1494V |
Poles: | 3 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)