Contactor, Reversing, 37A, 3P, 120VAC, 1NO/NC

Item #: 155565

Cat #: 104-C37UD22

UPC: 611320325102

Sign In or Register to view pricing and more.
Documents & Guides
Reversing Contactor, IEC Standard, 37 Amp, 3-pole, 120 Volt AC Coil, Load Side Lugs, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Reversing Contactor, IEC Standard, 37 Amp, 3-pole, 120 Volt AC Coil, Load Side Lugs, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Space-saving design in a high-performance contactor. Allen-Bradley® Bulletin 104-C is a low power consumption contactor designed to control motors and other loads. Catalog item 104-C37UD22 from Rockwell Automation® is a 37 A, 120 V 60 Hz IEC reversing contactor. It has one normally open and three normally closed contacts. And it has a line side coil termination, screw terminals, and motor load. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320325102, 104-C37UD22

Specifications

Volts AC Control: 120
Type: Reversing, Contactor, IEC
Poles: 3
Amps: 37
Volts AC Control: 120
Poles: 3
Type: Reversing, Contactor, IEC
Amps: 37

Customer Reviews

No reviews for this product
(0)