MINIATURE CIRCUIT BREAKER 240V 50A

Item #: 155560

Cat #: QOB3501021

UPC: 78590149444

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 50A,10kA,240 Vac,3-Phase,50A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 50A,10kA,240 Vac,3-Phase,50A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
QO mini breaker, 50 A, 3 pole, 120/240 V, 10 kA, bolt on, shunt trip
Also known as: 78590149444, QOB3501021

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 50
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)