Free-Stand Server Cabinet, Proline Series

Item #: 1555525

Cat #: PS1S21610B

UPC: 783510367466

Sign In or Register to view pricing and more.
Documents & Guides
Free-Stand Server Cabinet, Proline Series, 2163 x 606 x 998 mm, 19 Inch Rack Mount Spacing, 45 Rack Units, Steel/Black Finish

Overview

Free-Stand Server Cabinet, Proline Series, 2163 x 606 x 998 mm, 19 Inch Rack Mount Spacing, 45 Rack Units, Steel/Black Finish
Also known as: 783510367466, PS1S21610B

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Type: Free-Stand Cabinet
Size: 2163 x 606 x 998 mm
Depth: 39.300 in
Width: 23.870 in
Height: 85.140 in
IP/NEMA Rating: NEMA 1
Material: Steel
Size: 2163 x 606 x 998 mm
Width: 23.870 in
Color: Black
Type: Free-Stand Cabinet
Depth: 39.300 in
Height: 85.140 in

Customer Reviews

No reviews for this product
(0)