MOLDED CASE CIRCUIT BRKR 600Y/347V 60A

Item #: 1555317

Cat #: BGL26060

UPC: 785901073673

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 60A
Also known as: 785901073673, BGL26060

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 347, 690Y
Amps: 60
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Amps: 60
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Volts DC: 250
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)