MOLDED CASE CIRCUIT BRKR 600Y/347V 30A

Item #: 1555310

Cat #: BGL26030

UPC: 606481154036

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 30A
Also known as: 606481154036, BGL26030

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 30
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 30
Family / Style: PowerPact
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)