Decora Style, One Port Data Jack, Light Almond

Item #: 155529

Cat #: WP3411LA

UPC: 804428024514

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert, Decora, 1-Port, Empty, Color: Light Almond.

Overview

Wallplate Insert, Decora, 1-Port, Empty, Color: Light Almond.
The non-flexing design of the On-Q Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes
Also known as: 804428024514, WP3411LA

Specifications

Mounting: Insert
Color: Light Almond
Gangs: 1
Number of Ports: 1
Mounting: Insert
Gangs: 1
Color: Light Almond
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)