Power Distribution Block, Dual Rated, 1 Pole
Item #:
1555
Cat #:
PDB-16-2/0-1
UPC:
783669710250
Sign In or Register to view pricing and more.
Power Distribution Block, Dual Rated, Line Conductor Range 2/0-12, Load Range 4-14, 1 Port Per Pole Line Side, 6 Ports Per Pole Load Side, 1 Pole, UL, CSA
Overview
Power Distribution Block, Dual Rated, Line Conductor Range 2/0-12, Load Range 4-14, 1 Port Per Pole Line Side, 6 Ports Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669710250, PDB-16-2/0-1
Specifications
Mounting: | Surface |
Color: | Black |
Amps: | 175 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 8 - 2/0 |
Mounting: | Surface |
Amps: | 175 |
Allowable Gauge Range: | 8 - 2/0 |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)