5.5W CFL Retrofit LED Lamp, 40K

Item #: 1554961

Cat #: 5.5PL-C/LED/13H/840/IF5/P/4P-20/1

UPC: 046677532420

Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement Lamp, 5.5W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights, Color: 4000K, CRI: 82, Lumens: 580, Replaces 13W CFLs (4-pin) CC# 532424, 12NC 929001885604, CAT# 5.5PL-C/LED/13H/840/IF5/P/4P 20/ *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts ***

Overview

LED Replacement Lamp, 5.5W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights, Color: 4000K, CRI: 82, Lumens: 580, Replaces 13W CFLs (4-pin) CC# 532424, 12NC 929001885604, CAT# 5.5PL-C/LED/13H/840/IF5/P/4P 20/ *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts ***
Philips PLED 4-pin & 2-pin lamps are an affordable LED solution to replace compact flourescent lamps. The product provides a natural lighting effect for use in many lighting applications, and provides instant energy savings, making them an environmentally-friendly solution. Available as replacements for 13W, 26W and 32W compact fluorescent lamps.
Also known as: 046677532420, 5.5PL-C/LED/13H/840/IF5/P/4P-20/1

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), PL-T (Triple Tube)
Lumens: 580
Wattage: 5.500
Type: LED Retrofit
Dimmable: No
Base: 4-Pin (G24q)
Color Temperature: 4000 (Cool White)
Shape: PL-C (Quad Tube), PL-T (Triple Tube)
Wattage: 5.500
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 580
Type: LED Retrofit
Base: 4-Pin (G24q)

Customer Reviews

No reviews for this product
(0)