![20 Amp Connector, 125V, 5-20R, Nylon, Yellow 20 Amp Connector, 125V, 5-20R, Nylon, Yellow](https://rexel-cdn.com/products/image.jpg?i=8677298E-D90D-468D-B222-A7C169C7603C&f=420)
20 Amp Connector, 125V, 5-20R, Nylon, Yellow
Item #: 155495
Cat #: 5369-CY
UPC: 078477795958
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, - Yellow-white
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, - Yellow-white
20 Amp, 125Volt, Connector, Straight Blade, Industrial Grade, Grounding, Yellow-White
Also known as: 078477795958, 5369-CY
Specifications
Type: | Grounding, Connector, Industrial Grade, Grounding Clip, Plug |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Color: | Yellow |
Type: | Grounding, Connector, Industrial Grade, Grounding Clip, Plug |
Amps: | 20 |
Material: | Nylon |
Volts AC: | 120 |
NEMA Configuration: | 5-20R |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)