150W T4.5 Halogen Lamp, Clear

Item #: 155487

Cat #: S3489

UPC: 045923034893

Sign In or Register to view pricing and more.
Documents & Guides
150 Watt; Halogen; T4 1/2; Clear; 2000 Average rated hours; 2700 Lumens; DC Bay Base; 120 Volt; Carded

Overview

150 Watt; Halogen; T4 1/2; Clear; 2000 Average rated hours; 2700 Lumens; DC Bay Base; 120 Volt; Carded
Also known as: 045923034893, S3489

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Shape: T4-1/2 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Lumens: 2700
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Shape: T4-1/2 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 2700
Light Technology: Halogen
Color: Clear
Volts AC: 120
Wattage: 150
Dimmable: Yes
Base: Bayonet (BA15d)

Customer Reviews

No reviews for this product
(0)