Push Button, Mushroom Head, Green, 2-1/4", Operator Only, Momentary

Item #: 15547

Cat #: 9001SKR25G

UPC: 785901042389

Sign In or Register to view pricing and more.
Push Button, Mushroom Head, Green, 2-1/4", Screw On, Plastic, Non-Corrosive, Operator Only, 30 mm, Momentary

Overview

Push Button, Mushroom Head, Green, 2-1/4", Screw On, Plastic, Non-Corrosive, Operator Only, 30 mm, Momentary
Also known as: 785901042389, 9001SKR25G

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Type: Operator Only, Mushroom Head, Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Green
Type: Operator Only, Mushroom Head, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)