Category 6e, CMR, 23 AWG 4-Pair, White, 1000'

Item #: 1554231

Cat #: 6E04URSPLSWH4NS

UPC: 812130031164

Documents & Guides
Category 6e, CMR, 23 AWG 4-Pair, White, 1000', No Splite, Reelex II
Sign In or Register to view pricing and more.

No associated products found.

Overview

Category 6e, CMR, 23 AWG 4-Pair, White, 1000', No Splite, Reelex II
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: 812130031164, 6E04URSPLSWH4NS

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)