Fuse, 450 Amp Class T Very-Fast-Acting, Current-Limiting, 600V

Item #: 155404

Cat #: JJS-450

UPC: 051712628211

Sign In or Register to view pricing and more.
Documents & Guides
450 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

450 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628211, JJS-450

Specifications

Amps: 450
Mounting: Bolt
Volts AC: 600
Type: Very Fast-Acting
Interrupt Rating DC: 200 kA
Amps: 450
Volts AC: 600
Interrupt Rating DC: 200 kA
Mounting: Bolt
Type: Very Fast-Acting

Customer Reviews

No reviews for this product
(0)