4/3 XLPE Aluminum Overhead Cable 500'

Item #: 15538

Cat #: HACKNEY500RL

UPC: 980120587707

Sign In or Register to view pricing and more.
Documents & Guides
(3) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Hackney, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

(3) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Hackney, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.
Also known as: 980120587707, HACKNEY500RL

Specifications

Length: 500 ft
Gauge: 4
Volts AC: 600
Conductors: 4
Jacket: PP (Polypropylene)
Length: 500 ft
Volts AC: 600
Jacket: PP (Polypropylene)
Gauge: 4
Conductors: 4

Customer Reviews

No reviews for this product
(0)