Limit Switch, Side Rotary, Low Differential, 10A, 600VAC, C+ options

Item #: 1553631

Cat #: 9007C54A2Y128

UPC: 785901164029

Limit Switch, Side Rotary, Low Differential, 10 Amp, 600 Volt AC, 1-Pole, Double Throw, Normally Open/Normally Closed, C+ Options
Sign In or Register to view pricing and more.

Overview

Limit Switch, Side Rotary, Low Differential, 10 Amp, 600 Volt AC, 1-Pole, Double Throw, Normally Open/Normally Closed, C+ Options
Limit switches are used in all automated installations and also in a wide variety of applications, due to the numerous advantages inherent to their technology. They transmit data to the logic processing system regarding: Presence/Absence, Passing, Positioning, End of Travel
Also known as: 785901164029, 9007C54A2Y128

Specifications

Type: Side Rotary, Limit Switch
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts AC: 600
Amps: 10
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)