ACSEW Cast Control Center, Explosion-Proof/Dust-Ignitionproof

Item #: 1553623

Cat #: ACSEW101406H

UPC: 781381934176

Documents & Guides
ACSEW Cast Control Center, Explosion-Proof/Dust-Ignitionproof, 10 x 14 x 6 Inch, Sand Cast Copperfree Aluminum Body, Stainless Steel Bolts and Mounting Feet, and Neoprene O-Ring
Sign In or Register to view pricing and more.

No associated products found.

Overview

ACSEW Cast Control Center, Explosion-Proof/Dust-Ignitionproof, 10 x 14 x 6 Inch, Sand Cast Copperfree Aluminum Body, Stainless Steel Bolts and Mounting Feet, and Neoprene O-Ring
Appleton's ACSEW Explosionproof Cast Control Centers are used where hazardous materials are handled or stored. Grouping push buttons, switches, pilot devices and glass lenses in one enclosure will satisfy a wide range of control applications. This is most beneficial when having areas with minimum space or needing to centralize all controls in one area.
Also known as: 781381934176, ACSEW101406H

Specifications

Depth: 6 in
Width: 14 in
Height: 10 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 7, NEMA 9
Depth: 6 in
Height: 10 in
IP/NEMA Rating: NEMA 4X, NEMA 7, NEMA 9
Width: 14 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)