![Hex Head Cap Screw, 1/2-13 x 1", 316 Stainless Steel Hex Head Cap Screw, 1/2-13 x 1", 316 Stainless Steel](https://rexel-cdn.com/products/2024-01-03-123358-99e80803c53e925effff8338ffffe905.jpg?i=174BF03D-C5DB-40DF-BA88-E82A638E8083&f=420)
Hex Head Cap Screw, 1/2-13 x 1", 316 Stainless Steel
Item #: 1553575
Cat #: 316SSHHCS121
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Cap Screw, 1/2-13 x 1 Inch, 316 Stainless Steel, Full Thread, QTY 100
Overview
Hex Head Cap Screw, 1/2-13 x 1 Inch, 316 Stainless Steel, Full Thread, QTY 100
Stanley Sales Company offers a full line of fasteners and other related items.
Also known as: 316SSHHCS121
Specifications
Length: | 1 in |
Screw Head: | Hex |
Size: | 1/2-13 |
Material: | 316 Stainless Steel |
Length: | 1 in |
Size: | 1/2-13 |
Screw Head: | Hex |
Material: | 316 Stainless Steel |
Customer Reviews
No reviews for this product
(0)