50 CFM Ceiling Fan/Light, Incandescent

Item #: 155356

Cat #: HD50LNT

UPC: 784891951077

Documents & Guides
Ceiling Fan with Light, CFM: 50, Sones: 1.5, Duct Size: 4", 100W Max Bulb (Incandescent), Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Fan with Light, CFM: 50, Sones: 1.5, Duct Size: 4", 100W Max Bulb (Incandescent), Color: White.
Also known as: 784891951077, HD50LNT

Specifications

CFM: 50
Color: White
Sones: 1.500
CFM: 50
Sones: 1.500
Color: White

Customer Reviews

No reviews for this product
(0)