Drive, AC, 208/240VAC, 3PH, 360A, 150HP Normal/125HP Heavy Duty

Item #: 1553455

Cat #: 20F1ANB360JA0NNNNN

UPC: 191326461948

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 753 AC Drive, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 360 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 240 (208) Volt AC, 3-Phase, , Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753 AC Drive, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 360 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 240 (208) Volt AC, 3-Phase, , Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Also known as: 191326461948, 20F1ANB360JA0NNNNN

Specifications

Phase: 3
Type: AC Drive
Horsepower: 125, 150
Size: 7
Volts AC: 240, 208
Amps: 360
Phase: 3
Horsepower: 125, 150
Volts AC: 240, 208
Type: AC Drive
Size: 7
Amps: 360

Customer Reviews

No reviews for this product
(0)