400A 3P DBL THR 4/4X SS 600V FUSIBLE

Item #: 1553021

Cat #: TDT3365SS

UPC: 783164486070

Sign In or Register to view pricing and more.
Documents & Guides
400A 3P DBL THR 4/4X SS 600V FUSIBLE

Overview

400A 3P DBL THR 4/4X SS 600V FUSIBLE
Also known as: 783164486070, TDT3365SS

Specifications

Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)